Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43002

Brady Signs & Signage

43002

Brady Signs & Signage
B555 10X14 RED/BLK/WHT DANGER
MFG Item Number
43002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
43002
B555 10X14 RED/BLK/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 43002
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Corrosive Liquids Wear Protective Equipment Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Warning Signs
Background Color White
Header Danger
Legend Corrosive Liquids Wear Protective Equipment
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs