43020060
Werma Signaling Devices, 430 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43020060 Werma Signaling Devices, 430 Series, LED Siren BM 32 tne 115-230VAC GN

MFG Item Number
43020060

43020060 Werma Signaling Devices, 430 Series, LED Siren BM 32 tne 115-230VAC GN

MFG Item Number
43020060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 430 Series
Item #
43020060
LED Siren BM 32 tne 115-230VAC GN

430 Series Information

  • 32 Tones
  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket

Specifications

Specifications
Manufacturer Part Number 43020060
Manufacturer Werma
Product Series 430
Family Series Werma Signaling Devices, 430 Series
Description LED Siren BM 32 tne 115-230VAC GN
Visual Function Steady Burning
Audible Function Sounder
Voltage 115 VAC, 230 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Lamp Color Green
Lamp Type LED
Tone Patterns 32
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.08 lbs
Gross Weight 1.4109 lbs