4303
Bodine Gearmotors, 24A-3RD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4303 Bodine Gearmotors, 24A-3RD Series, N4303, Right Angle DC Gearmotor,

MFG Item Number
BE-4303

4303 Bodine Gearmotors, 24A-3RD Series, N4303, Right Angle DC Gearmotor,

MFG Item Number
BE-4303
Item Number
4303
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-3RD Series
Item #
4303
N4303, Right Angle DC Gearmotor,

24A-3RD Series Information

Specifications

Specifications
Manufacturer Part Number BE-4303
Manufacturer Bodine
Product Series 24A-3RD
Family Series Bodine Gearmotors, 24A-3RD Series
Description N4303, Right Angle DC Gearmotor, .06 HP, 24VDC, 8.3 RPM
Output Speed 8.3 RPM
Ratio 300:1
Nominal Ratio (:1) 300
Nominal Torque 108 in-lbs
Output Style Right Hand Shaft
Horsepower 1/16 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 2.6 A
Net Weight 0.8331 lbs
Gross Weight 0.8331 lbs