Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43033

Brady Signs & Signage

43033

Brady Signs & Signage
B555 10X7 BLK/YEL CAUTION
MFG Item Number
43033
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
43033
B555 10X7 BLK/YEL CAUTION

Series Information

Specifications

Specifications
Manufacturer Part Number 43033
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Ear Protection Must Be Worn In This Area Sign, 10 H x 7 W x 0.035 D, Aluminum
Background Color Yellow
Header Caution
Legend Ear Protection Must Be Worn In This Area
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs