Series Information
| Manufacturer Part Number | 43039 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Ear Protection Required When This Equipment Is Operating Sign, 7 H x 10 W x 0.035 D, Aluminum |
| Background Color | Yellow |
| Header | Caution |
| Legend | Ear Protection Required When This Equipment Is Operating |
| Material | Aluminum |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |