43040070
Werma Signaling Devices, 430 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43040070 Werma Signaling Devices, 430 Series, LED Siren BM 32 tne 10-48VAC/DC CL

MFG Item Number
43040070

43040070 Werma Signaling Devices, 430 Series, LED Siren BM 32 tne 10-48VAC/DC CL

MFG Item Number
43040070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 430 Series
Item #
43040070
LED Siren BM 32 tne 10-48VAC/DC CL

430 Series Information

  • 32 Tones
  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket

Specifications

Specifications
Manufacturer Part Number 43040070
Manufacturer Werma
Product Series 430
Family Series Werma Signaling Devices, 430 Series
Description LED Siren BM 32 tne 10-48VAC/DC CL
Visual Function Steady Burning
Audible Function Sounder
Voltage 10 VAC, 10 VDC, 48 VAC, 48 VDC
Nominal Input Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 60 VDC
Lamp Color Clear
Lamp Type LED
Tone Patterns 32
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.0075 lbs
Gross Weight 1.3338 lbs