Series Information
| Manufacturer Part Number | 43066 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Relays |
| Description | 3PDT 24V PLUG RELAY |
| Coil Voltage | 24 VAC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | Solder Terminals |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 13 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |