Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4308525
M25 Cbl Gland 5.5-14.5mm Seal
This item cannot be canceled or returned
Description
M25 Cbl Gland 5.5-14.5mm Seal
Specifications
Specifications
| Manufacturer Part Number |
4308525 |
| Manufacturer |
Altech |
| Family Series |
Altech Cable Entries |
| Description |
M25 Cbl Gland 5.5-14.5mm Seal |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.22-0.57 " |
| Type |
Cable Glands |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4308525
Altech Cable Entries