430R9W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

430R9W

Bryant Electric Plugs & Receptacles

430R9W

Bryant Electric Plugs & Receptacles
Ps, Iec, Recpt, 3P4W, 30A 3P 250V,
MFG Item Number
430R9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
430R9W
Ps, Iec, Recpt, 3P4W, 30A 3P 250V,

Series Information

Specifications

Specifications
Manufacturer Part Number 430R9W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Ps, Iec, Recpt, 3P4W, 30A 3P 250V, W/T
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 30 A
Voltage 250 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Protection Rating IP67
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.75 lbs