430SMI7W
Bryant Electric Disconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

430SMI7W

Bryant Electric Disconnect Switches

430SMI7W

Bryant Electric Disconnect Switches
Ps, Iec, Mechint, 3P4W, 30A 3P 480V,
MFG Item Number
430SMI7W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
430SMI7W
Ps, Iec, Mechint, 3P4W, 30A 3P 480V,

Series Information

Specifications

Specifications
Manufacturer Part Number 430SMI7W
Manufacturer Bryant Electric
Family Series Bryant Electric Disconnect Switches
Description Ps, Iec, Mechint, 3P4W, 30A 3P 480V, W/T
Poles 3
Current Rating 30 A
AC Voltage 480 VAC
Mounting Wall Mount
Protection Rating IP67
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 5.25 lbs