Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

431

Greenlee Rope

431

Greenlee Rope
Poly Line, 5200Ft, Yellow Tracer
MFG Item Number
431
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Rope, Series
Item #
431
Poly Line, 5200Ft, Yellow Tracer

Series Information

Specifications

Specifications
Manufacturer Part Number 431
Manufacturer Greenlee
Family Series Greenlee Rope
Description Poly Line, 5200Ft, Yellow Tracer Rope, 240lb Capacity
Material Polyfiber
Length 5,200 '
Color Yellow
Strength 240 lbs
Comments 2 Ply
Net Weight 12.05 lbs
Gross Weight 12.05 lbs