Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
43106 Brady Labels, B946 HARD HAT EMBLEM 1X3 ORANGE/BLACK
MFG Item Number
43106

43106 Brady Labels, B946 HARD HAT EMBLEM 1X3 ORANGE/BLACK

MFG Item Number
43106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
43106
B946 HARD HAT EMBLEM 1X3 ORANGE/BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number 43106
Manufacturer Brady
Family Series Brady Labels
Description Hard Hat Emblems, Black on Orange, Self-Adhesive
Application Facility Identification
Material Type Vinyl
Finish Gloss
Text Color Black
Background Color Orange
Special Environment Type Outdoor Use
Label Height 1 "
Legend Foreman
Net Weight 0 lbs
Gross Weight 0.0313 lbs