4312MV
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4312MV

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

4312MV

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 119MM SQ X 32MM DP 12VDC 82CFM
MFG Item Number
4312MV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
4312MV
FAN, 119MM SQ X 32MM DP 12VDC 82CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 4312MV
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 119MM SQ X 32MM DP 12VDC 82CFM 104MM C-C BALL BEARING
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 32 mm
Air Flow 82.4 CFM
Power Consumption 3 W
Noise Level 39 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.49 lbs
Gross Weight 0.49 lbs