43140070
Werma Signaling Devices, 431 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43140070 Werma Signaling Devices, 431 Series, LED Siren BM 32 tne 10-48VAC/DC CL

MFG Item Number
43140070

43140070 Werma Signaling Devices, 431 Series, LED Siren BM 32 tne 10-48VAC/DC CL

MFG Item Number
43140070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 431 Series
Item #
43140070
LED Siren BM 32 tne 10-48VAC/DC CL

431 Series Information

  • 3 Light Effects
  • 32 Tones
  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket

Specifications

Specifications
Manufacturer Part Number 43140070
Manufacturer Werma
Product Series 431
Family Series Werma Signaling Devices, 431 Series
Description LED Siren BM 32 tne 10-48VAC/DC CL
Visual Function Revolving, Steady Burning
Audible Function Sounder
Voltage 10 VAC, 10 VDC, 48 VAC, 48 VDC
Nominal Input Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 60 VDC
Lamp Color Clear
Lamp Type LED
Tone Patterns 32
Mounting Base
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.0425 lbs
Gross Weight 1.3558 lbs