Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43158

Brady Signs & Signage

43158

Brady Signs & Signage
B555 10X14 GRN/BLK/WHT SAFETY FIRST
MFG Item Number
43158
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
43158
B555 10X14 GRN/BLK/WHT SAFETY FIRST

Series Information

Specifications

Specifications
Manufacturer Part Number 43158
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY FIRST Wear Face Shield When Using Grinder Sign, 10 H x 14 W x 0.035 D, Aluminum
Background Color White
Header Safety First
Legend Wear Face Shield When Using Grinder
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs