432 Series Information
| Manufacturer Part Number | 432-G5 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 432 |
| Family Series | Edwards Signaling Audible Signaling Devices, 432 Series |
| Description | Brass Bell, 24VAC, 2-1/2in. |
| Voltage | 24 VAC |
| Nominal Voltage | 24 VAC |
| Current Rating | 0.35 A |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.3 lbs |