43204010
Socomec Switches, COMO CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43204010

Socomec Switches, COMO CS Series

43204010

Socomec Switches, COMO CS Series
COMO CS I-II 4P back 100A
MFG Item Number
43204010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, COMO CS Series
Item #
43204010
COMO CS I-II 4P back 100A

COMO CS Series Information

  • Quick Mounting
  • Enclosed Options
  • From 25 to 100 A
  • 3P or 4P
COMO CS are manually operated multi‑pole transfer switches. They ensure switching, transfer of sources or transfer of two low voltage circuits on load as well as their safe disconnection. The devices are available with 3 standard switching types that can cover a wide variety of applications. Backplate/DIN Rail Mounting and Door Mounting available.

Specifications

Specifications
Manufacturer Part Number 43204010
Manufacturer Socomec
Product Series COMO CS
Family Series Socomec Switches, COMO CS Series
Description COMO CS I-II 4P back 100A
Type Change-over Switch
Number of Poles 4
Number of Positions 2
Off Position No
Current Rating 100 A
Selector Function Maintained
Legend I-II
Max Voltage 400 VAC
Mounting Back Plate Mount
Bezel Plastic Square
Operator Color Blue
Approvals cULus
Net Weight 1.1794 lbs
Gross Weight 1.1794 lbs