43210070
Werma Signaling Devices, 432 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43210070 Werma Signaling Devices, 432 Series, LED Siren WM 32 tne 10-48VAC/DC RD

MFG Item Number
43210070

43210070 Werma Signaling Devices, 432 Series, LED Siren WM 32 tne 10-48VAC/DC RD

MFG Item Number
43210070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 432 Series
Item #
43210070
LED Siren WM 32 tne 10-48VAC/DC RD

432 Series Information

  • 32 Tones
  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket
  • Life Duration of Up to 50,000 Hours (LED) and 5,000 Hours (Horn)

Specifications

Specifications
Manufacturer Part Number 43210070
Manufacturer Werma
Product Series 432
Family Series Werma Signaling Devices, 432 Series
Description LED Siren WM 32 tne 10-48VAC/DC RD
Visual Function Steady Burning
Audible Function Sounder
Voltage 10 VAC, 10 VDC, 48 VAC, 48 VDC
Nominal Input Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 60 VDC
Lamp Color Red
Lamp Type LED
Tone Patterns 32
Mounting Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.0938 lbs
Gross Weight 1.4109 lbs