Brady B-915 Plastic Series Information
| Manufacturer Part Number | 109102 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-915 Plastic |
| Family Series | Brady Labels, Brady B-915 Plastic Series |
| Description | Snap-On Pipe Marker: HEATING WATER SUPPLY, 8 H x 16 W, Fits Pipes 6 Dia. Thru 7.875 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Adhesive | No |
| Text Color | White |
| Background Color | Green |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Indoor/Outdoor Use - 5-8 Years Outdoors |
| Language | English |
| Legend | Heating Water Supply |
| Net Weight | 0.17 lbs |
| Gross Weight | 0.17 lbs |