Series Information
| Manufacturer Part Number | 43282 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Emergency Use Only Sign, 10 H x 14 W x 0.035 D, Red on White, Aluminum |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Emergency Use Only |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |