Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43285

Brady Signs & Signage

43285

Brady Signs & Signage
B555 14X10 WHT/RED FIRE ALARM
MFG Item Number
43285
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
43285
B555 14X10 WHT/RED FIRE ALARM

Series Information

Specifications

Specifications
Manufacturer Part Number 43285
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Alarm Sign, 14 H x 10 W x 0.035 D, White on Red, Aluminum
Type Fire/Emergency Signs
Background Color Red
Legend Fire Alarm
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs