Series Information
| Manufacturer Part Number | 43290 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Sign, 7 H x 10 W x 0.035 D, White on Red, Aluminum |
| Type | Fire/Emergency Signs |
| Background Color | Red |
| Legend | Fire Extinguisher |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 7 " |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.27 lbs |