Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43294

Brady Signs & Signage

43294

Brady Signs & Signage
B555,14H X10W, WHT/RED FIRE
MFG Item Number
43294
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
43294
B555,14H X10W, WHT/RED FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 43294
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Sign, 14 H x 10 W x 0.035 D, White on Red, Aluminum, Down Arrow , Corner Holes
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs