432C3W
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

432C3W

Bryant Electric Plugs & Receptacles

432C3W

Bryant Electric Plugs & Receptacles
Ps, Iec, Conn, 3P4W, 32A 380-480V,
MFG Item Number
432C3W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
432C3W
Ps, Iec, Conn, 3P4W, 32A 380-480V,

Series Information

Specifications

Specifications
Manufacturer Part Number 432C3W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Ps, Iec, Conn, 3P4W, 32A 380-480V, W/T
Connection Type Connector
Connection Description Water Resistant
Current Rating 32 A
Voltage 380 V, 440 V
Frequency 50 Hz, 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Protection Rating IP67
Approvals CSA, UL
Net Weight 0.965 lbs
Gross Weight 1.145 lbs