Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43300

Brady Signs & Signage

43300

Brady Signs & Signage
B555 10X7 RED/WHT
MFG Item Number
43300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
43300
B555 10X7 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 43300
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Hose Sign, 10 H x 7 W x 0.035 D, White on Red, Aluminum
Type Fire/Emergency Signs
Background Color Red
Legend Fire Hose
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs