43303004
Socomec Switches, COMO CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43303004

Socomec Switches, COMO CS Series

43303004

Socomec Switches, COMO CS Series
COMO CS I-0-II 3P back 40A
MFG Item Number
43303004
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, COMO CS Series
Item #
43303004
COMO CS I-0-II 3P back 40A

COMO CS Series Information

  • Quick Mounting
  • Enclosed Options
  • From 25 to 100 A
  • 3P or 4P
COMO CS are manually operated multi‑pole transfer switches. They ensure switching, transfer of sources or transfer of two low voltage circuits on load as well as their safe disconnection. The devices are available with 3 standard switching types that can cover a wide variety of applications. Backplate/DIN Rail Mounting and Door Mounting available.

Specifications

Specifications
Manufacturer Part Number 43303004
Manufacturer Socomec
Product Series COMO CS
Family Series Socomec Switches, COMO CS Series
Description COMO CS I-0-II 3P back 40A
Type Change-over Switch
Number of Poles 3
Number of Positions 3
Off Position Yes
Current Rating 40 A
Selector Function Maintained
Legend I-O-II
Max Voltage 690 VAC
Mounting Back Plate Mount, DIN Rail Mount
Bezel Plastic Square
Operator Color Blue
Approvals cULus
Net Weight 0.42 lbs
Gross Weight 0.475 lbs