43310060
Werma Signaling Devices, 433 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43310060 Werma Signaling Devices, 433 Series, LED Siren WM 32 tne 115-230VAC RD

MFG Item Number
43310060

43310060 Werma Signaling Devices, 433 Series, LED Siren WM 32 tne 115-230VAC RD

MFG Item Number
43310060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 433 Series
Item #
43310060
LED Siren WM 32 tne 115-230VAC RD

433 Series Information

  • 3 Light Effects
  • 32 Tones
  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket

Specifications

Specifications
Manufacturer Part Number 43310060
Manufacturer Werma
Product Series 433
Family Series Werma Signaling Devices, 433 Series
Description LED Siren WM 32 tne 115-230VAC RD
Visual Function Steady Burning
Audible Function Sounder
Voltage 115 VAC, 230 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Lamp Color Red
Lamp Type LED
Tone Patterns 32
Mounting Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.1906 lbs
Gross Weight 1.5101 lbs