Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
43310J
Cully-Minerallac Fasteners
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
43310J |
| Description |
#8 FLAT CUT WASHER BRASS |
| Material |
Brass |
| Washer Type |
Flat Cut |
| Size |
#8 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
43310J
Cully-Minerallac Fasteners