43314C04
Socomec Switches, COMO CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43314C04

Socomec Switches, COMO CS Series

43314C04

Socomec Switches, COMO CS Series
ENCL. Como CS I -0- II 4P 40
MFG Item Number
43314C04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, COMO CS Series
Item #
43314C04
ENCL. Como CS I -0- II 4P 40

COMO CS Series Information

  • Quick Mounting
  • Enclosed Options
  • From 25 to 100 A
  • 3P or 4P
COMO CS are manually operated multi‑pole transfer switches. They ensure switching, transfer of sources or transfer of two low voltage circuits on load as well as their safe disconnection. The devices are available with 3 standard switching types that can cover a wide variety of applications. Backplate/DIN Rail Mounting and Door Mounting available.

Specifications

Specifications
Manufacturer Part Number 43314C04
Manufacturer Socomec
Product Series COMO CS
Family Series Socomec Switches, COMO CS Series
Description ENCL. Como CS I -0- II 4P 40
Type Enclosed Change-over Switch
Number of Poles 4
Number of Positions 3
Off Position Yes
Current Rating 40 A
Selector Function Maintained
Legend I-O-II
Max Voltage 690 VAC
Protection Rating IP65
Bezel Plastic Square
Operator Color Red
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 1.55 lbs
Gross Weight 1.805 lbs