43320070
Werma Signaling Devices, 433 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43320070 Werma Signaling Devices, 433 Series, LED Siren WM 32 tne 10-48VAC/DC GN

MFG Item Number
43320070

43320070 Werma Signaling Devices, 433 Series, LED Siren WM 32 tne 10-48VAC/DC GN

MFG Item Number
43320070
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 433 Series
Item #
43320070
LED Siren WM 32 tne 10-48VAC/DC GN

433 Series Information

  • 3 Light Effects
  • 32 Tones
  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket

Specifications

Specifications
Manufacturer Part Number 43320070
Manufacturer Werma
Product Series 433
Family Series Werma Signaling Devices, 433 Series
Description LED Siren WM 32 tne 10-48VAC/DC GN
Visual Function Steady Burning
Audible Function Sounder
Voltage 10 VAC, 10 VDC, 48 VAC, 48 VDC
Nominal Input Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 48 VAC, 60 VDC
Lamp Color Green
Lamp Type LED
Tone Patterns 32
Mounting Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.1313 lbs
Gross Weight 1.4462 lbs