Series Information
| Manufacturer Part Number | 43325 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Capacity _____ Lbs Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Background Color | Yellow |
| Header | Caution |
| Legend | Capacity ____ Lbs. |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |