Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
43350075 Werma Signaling Devices, 433 Series, LED Siren WM 32 tne 24VAC/DC BU
43350075 Werma Signaling Devices, 433 Series, LED Siren WM 32 tne 24VAC/DC BU
This item cannot be canceled or returned
Description
Signaling Devices, 433 Series
LED Siren WM 32 tne 24VAC/DC BU
- 3 Light Effects
- 32 Tones
- Adjustable Sound Output
- Two Stage Signaling
- Integrated Mounting Bracket
Specifications
Specifications
| Manufacturer Part Number |
43350075 |
| Manufacturer |
Werma |
| Product Series |
433 |
| Family Series |
Werma Signaling Devices, 433 Series |
| Description |
LED Siren WM 32 tne 24VAC/DC BU |
| Visual Function |
Steady Burning |
| Audible Function |
Sounder |
| Voltage |
24 VAC, 24 VDC |
| Nominal Input Voltage |
24 VAC, 24 VDC |
| Lamp Color |
Blue |
| Lamp Type |
LED |
| Tone Patterns |
32 |
| Mounting |
Wall |
| Operating Temperature |
-22-122 °F |
| Protection Rating |
IP65 |
| Approvals |
CE |
| Net Weight |
1.1244 lbs |
| Gross Weight |
1.433 lbs |
43350075
Werma Signaling Devices, 433 Series