Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
434-4G5 Edwards Signaling Audible Signaling Devices, 4 In Bell 24V Ac
434-4G5 Edwards Signaling Audible Signaling Devices, 4 In Bell 24V Ac
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
434-4G5 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
4 In Bell 24V Ac |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Size |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
2.3 lbs |
434-4G5
Edwards Signaling Audible Signaling Devices