Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
434-4N5 Edwards Signaling Audible Signaling Devices, Bell, 4in., 120VAC
434-4N5 Edwards Signaling Audible Signaling Devices, Bell, 4in., 120VAC
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
434-4N5 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Audible Signaling Devices |
| Description |
Bell, 4in., 120VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Size |
4 " |
| Net Weight |
2.14 lbs |
| Gross Weight |
2.3 lbs |
434-4N5
Edwards Signaling Audible Signaling Devices