4340-G
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4340-G

Brady Labels, Brady B-915 Plastic Series

4340-G

Brady Labels, Brady B-915 Plastic Series
B915 4340-G WHT/BROWN STYLE G
Item Number
4340-G
MFG Item Number
109320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4340-G
B915 4340-G WHT/BROWN STYLE G

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 109320
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description Snap-On Pipe Marker: HYDROGEN, 24 W, Fits Pipes 8 Dia. Thru 9.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Brown
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Hydrogen
Net Weight 0.315 lbs
Gross Weight 0.315 lbs