43420075
Werma Signaling Devices, 434 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43420075 Werma Signaling Devices, 434 Series, LED Horn WM Contin. tone 24VAC/DC GN

MFG Item Number
43420075

43420075 Werma Signaling Devices, 434 Series, LED Horn WM Contin. tone 24VAC/DC GN

MFG Item Number
43420075
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 434 Series
Item #
43420075
LED Horn WM Contin. tone 24VAC/DC GN

434 Series Information

  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket
  • Life Duration of Up to 50,000 Hours (LED) and 5,000 Hours (Horn)

Specifications

Specifications
Manufacturer Part Number 43420075
Manufacturer Werma
Product Series 434
Family Series Werma Signaling Devices, 434 Series
Description LED Horn WM Contin. tone 24VAC/DC GN
Visual Function Steady Burning
Audible Function Horn
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Color Green
Lamp Type LED
Mounting Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.3669 lbs
Gross Weight 1.6314 lbs