Series Information
| Manufacturer Part Number | 43439 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Parking For Customers Only Sign, 10 H x 14 W x 0.035 D, Aluminum |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | Parking For Customers Only |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |