43440060
Werma Signaling Devices, 434 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43440060 Werma Signaling Devices, 434 Series, LED Horn WM Contin. tone 115-230VAC

MFG Item Number
43440060

43440060 Werma Signaling Devices, 434 Series, LED Horn WM Contin. tone 115-230VAC

MFG Item Number
43440060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 434 Series
Item #
43440060
LED Horn WM Contin. tone 115-230VAC

434 Series Information

  • Adjustable Sound Output
  • Two Stage Signaling
  • Integrated Mounting Bracket
  • Life Duration of Up to 50,000 Hours (LED) and 5,000 Hours (Horn)

Specifications

Specifications
Manufacturer Part Number 43440060
Manufacturer Werma
Product Series 434
Family Series Werma Signaling Devices, 434 Series
Description LED Horn WM Contin. tone 115-230VAC CL
Visual Function Steady Burning
Audible Function Horn
Voltage 115 VAC, 230 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Lamp Color Clear
Lamp Type LED
Mounting Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.4394 lbs
Gross Weight 1.6975 lbs