Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
435 Series Information
| Manufacturer Part Number | 435-10E1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 435 |
| Family Series | Edwards Signaling Audible Signaling Devices, 435 Series |
| Description | 10 In Vibrating Bell 12V Dc |
| Voltage | 12 VDC |
| Nominal Voltage | 12 VDC |
| Size | 10 " |
| Current Rating | 0.125 A |
| Approvals | UL |
| Net Weight | 6.2 lbs |
| Gross Weight | 6.4 lbs |