435 Series Information
| Manufacturer Part Number | 435-4C1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 435 |
| Family Series | Edwards Signaling Audible Signaling Devices, 435 Series |
| Description | 4 In Vibrating Bell 6V Dc |
| Voltage | 6 VDC |
| Nominal Voltage | 6 VDC |
| Size | 4 " |
| Current Rating | 0.25 A |
| Approvals | UL |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.6 lbs |