Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
435 Series Information
| Manufacturer Part Number | 435-4G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 435 |
| Family Series | Edwards Signaling Audible Signaling Devices, 435 Series |
| Description | 4 In Vibrating Bell 24V Dc |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Size | 4 " |
| Current Rating | 0.062 A |
| Approvals | UL |
| Net Weight | 2.4 lbs |
| Gross Weight | 2.6 lbs |