Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
435 Series Information
| Manufacturer Part Number | 435-6P1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 435 |
| Family Series | Edwards Signaling Audible Signaling Devices, 435 Series |
| Description | 6 In Vibrating Bell 125V Dc |
| Voltage | 125 VDC |
| Nominal Voltage | 125 VDC |
| Size | 6 " |
| Current Rating | 0.012 A |
| Approvals | UL |
| Net Weight | 3 lbs |
| Gross Weight | 2.98 lbs |