Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
435 Series Information
| Manufacturer Part Number | 435-8E1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 435 |
| Family Series | Edwards Signaling Audible Signaling Devices, 435 Series |
| Description | 8 In Vibrating Bell 12V Dc |
| Nominal Voltage | 12 VDC |
| Size | 8 " |
| Current Rating | 0.125 A |
| Approvals | UL |
| Net Weight | 4.8 lbs |
| Gross Weight | 4.75 lbs |