43531060
Werma Signaling Devices, 435 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

43531060 Werma Signaling Devices, 435 Series, LED Horn WM Contin. tone 115-230VAC

MFG Item Number
43531060

43531060 Werma Signaling Devices, 435 Series, LED Horn WM Contin. tone 115-230VAC

MFG Item Number
43531060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 435 Series
Item #
43531060
LED Horn WM Contin. tone 115-230VAC

435 Series Information

  • Electric Horn with 5,000 Hour Life Duration
  • 3 Light Effects
  • Two Stage Signaling
  • Integrated Mounting Bracket

Specifications

Specifications
Manufacturer Part Number 43531060
Manufacturer Werma
Product Series 435
Family Series Werma Signaling Devices, 435 Series
Description LED Horn WM Contin. tone 115-230VAC YE
Visual Function Revolving, Steady Burning
Audible Function Horn
Voltage 115 VAC, 230 VAC
Nominal Input Voltage 120 VAC, 240 VAC
Lamp Color Yellow
Lamp Type LED
Mounting Wall
Operating Temperature -22-122 °F
Protection Rating IP65
Approvals CE
Net Weight 1.3999 lbs
Gross Weight 1.3999 lbs