435EX Series Information
| Manufacturer Part Number | 435DEX-10G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Product Series | 435EX |
| Family Series | Edwards Signaling Audible Signaling Devices, 435EX Series |
| Description | 10 In Vibrating Bell Expl Prf 24V Dc |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Size | 10 " |
| Current Rating | 0.29 A |
| NEMA Rating | NEMA 4 |
| Approvals | UL |
| Net Weight | 8.7 lbs |
| Gross Weight | 10.84 lbs |