435EX-6C1
Edwards Signaling Audible Signaling Devices, 435EX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

435EX-6C1

Edwards Signaling Audible Signaling Devices, 435EX Series

435EX-6C1

Edwards Signaling Audible Signaling Devices, 435EX Series
Vibrating Bell, 6VDC, 6in., Expl Proof
MFG Item Number
435EX-6C1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 435EX Series
Item #
435EX-6C1
Vibrating Bell, 6VDC, 6in., Expl Proof

435EX Series Information

  • 6~250 VDC
  • Bells
  • 6", 8" and 10" Gong Sizes
  • Completely Assembled
  • UL Approved
Hazardous location DC vibrating bells produce a distinctive, loud, and clear ringing sound that is free of mechanical clatter. The striker continues to strike the gong in rapid‑fire action as long as current is applied.

Mounts to any solid surface using 3/8" (10mm) fasteners. Units fitted with a sealing fitting for 3/4" (19mm) conduit and wire leads for power connections.

Specified for timing, scheduling, paging, and general alarm applications in: Refineries, gasoline storage and dispensing areas, Petrochemical manufacturers, Spray paint areas, Aircraft hangers, Grain dust areas in granaries and flour mills, and Industrial firms using flammable liquids.

Specifications

Specifications
Manufacturer Part Number 435EX-6C1
Manufacturer Edwards Signaling
Product Series 435EX
Family Series Edwards Signaling Audible Signaling Devices, 435EX Series
Description Vibrating Bell, 6VDC, 6in., Expl Proof
Nominal Voltage 6 VDC
Size 6 "
Current Rating 1.52 A
NEMA Rating NEMA 4
Approvals UL
Net Weight 5.7 lbs
Gross Weight 7.8 lbs