435H5-04
Barksdale Control Products Transducers, 430 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

435H5-04

Barksdale Control Products Transducers, 430 Series

435H5-04

Barksdale Control Products Transducers, 430 Series
Transducer, Pressure, Amplified
MFG Item Number
435H5-04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 430 Series
Item #
435H5-04
Transducer, Pressure, Amplified

430 Series Information

  • Protection in Hazardous Environments, Class I, Div 2
  • Built‑in High Pressure Snubber (2000psi and Above)
  • Superior EMI, ESD and RFI Protection
  • No Safety Barriers Required
  • High Accuracy

Barksdale's 430 Series Non‑Incendive Transducers prevent an explosion from occurring when operated in a Division II environment. Barksdale's 430 Series, non‑incendive transducers prevent personal injury and machinery damage by preventing the explosion in the first place. Energy generated within the transducer is of such a low level that intermittently present flammable vapors will not be ignited. External Zener barriers are not required in order to meet UL requirements for a non‑incendive installation. Three models are available: Series 433 (0‑5V), Series 435 (4‑20mA) and Series 436 (0‑10V).

Specifications

Specifications
Manufacturer Part Number 435H5-04
Manufacturer Barksdale Control Products
Product Series 430
Family Series Barksdale Control Products Transducers, 430 Series
Description Transducer, Pressure, Amplified
Type Non-Incendive
Accuracy 0.25 %
Pressure Range (Gauge) 0-100 psi
Max Pressure (Gauge) 100 psi
Input 12-28 VDC
Output 4-20 mA
Electrical Connection Cable - Jacketed, Shielded
Connection 1/4-18 NPT Male
NEMA Rating NEMA 4
Operating Temperature '-40-158 °F
Approvals cULus
Net Weight 0.4625 lbs
Gross Weight 0.4625 lbs