Series Information
| Manufacturer Part Number | 43758 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Confined Space Entry Permit Required Call Your Supervisor Sign, 21 H x 30 W x 0.24 D, Black/Red on White |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | Confined Space Entry Permit Required Call Your Supervisor |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 30 " |
| Width | 21 " |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |