43760
Gems Sensors & Controls Sensors, LS-270 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
43760 Gems Sensors & Controls Sensors, LS-270 Series, Level Switch, LS-270 Series
MFG Item Number
43760

43760 Gems Sensors & Controls Sensors, LS-270 Series, Level Switch, LS-270 Series

MFG Item Number
43760
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, LS-270 Series
Item #
43760
Level Switch, LS-270 Series

LS-270 Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Specifications

Specifications
Manufacturer Part Number 43760
Manufacturer Gems Sensors & Controls
Product Series LS-270
Family Series Gems Sensors & Controls Sensors, LS-270 Series
Description Level Switch, LS-270 Series
Float Type Vertical Float
Contacts SPST-NC
Connection Type Cable
Composition Buna
Diameter 47.63 mm
PSI Rating 150
Operating Temperature -40-140 °F
Approvals UL
Net Weight 0.915 lbs
Gross Weight 1.05 lbs