438D-8N5-R
Edwards Signaling Audible Signaling Devices, 438D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

438D-8N5-R Edwards Signaling Audible Signaling Devices, 438D Series, 8 In Fire Alarm Bell 120V Ac Red

MFG Item Number
438D-8N5-R

438D-8N5-R Edwards Signaling Audible Signaling Devices, 438D Series, 8 In Fire Alarm Bell 120V Ac Red

MFG Item Number
438D-8N5-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 438D Series
Item #
438D-8N5-R
8 In Fire Alarm Bell 120V Ac Red

438D Series Information

  • Vibrating and Single stroke
  • 4 Inc (100mm), 6 inch (150mm), 10 inch (250mm) sizes
  • Red or Gray Finish
  • Rugged Compact Mechanism
  • Heavy Duty Cast Housing
Edwards Fire Alarm Bells are specially designed for fire alarm applications. The gongs are made of selected alloy steel to give the loud, resonant tones necessary in fire alarm systems.

Two gong sizes are available to overcome different ambient noise level.

The Fire Alarm Bells are of the underdome type with heavy duty mechanisms. Each bell is supplied with a mounting plate that fits any standard single‑gang opening. For weather‑proof application Edwards offers an optional surface weatherproof back box.
  • Low Power Drain
  • Wide Voltage Selection
  • Indoor or Weatherproof

Specifications

Specifications
Manufacturer Part Number 438D-8N5-R
Manufacturer Edwards Signaling
Product Series 438D
Family Series Edwards Signaling Audible Signaling Devices, 438D Series
Description 8 In Fire Alarm Bell 120V Ac Red
Voltage 120 VAC
Nominal Voltage 120 VAC
Size 8 "
Current Rating 0.034 A
Approvals FM, UL
Net Weight 4.51 lbs
Gross Weight 4.78 lbs